Beli thrust ball bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZO F Series Thrust Ball Bearing Without Racewayatribut:
- Bearing Type: Thrust Bearing
- Min. Radius rs (mm): 0.20
- Height H (mm): 5.0
- Cage Type: TD
- CRAFT BEARINGS Thrust Bearing (Laher)Deskripsi:Single direction thrust bearings CRAFT bearings Single Direction Thrust Ball Bearings consist of two flat washers with raceways, balls and cage which are detachable. The washers have a flat seating surface therefore they have to be embedded so that all balls are equally loaded. Bearings only transfer axial loads in one direction. Cage Thrust ball bearings have as standard pressed steel cage, where the material and application is not marked. Larger size bearings use massive brass cage to offer more robust solutions.
- NTN Single Direction Thrust Ball Bearingatribut:
- Precision Grade: JIS B 1514 0 class
- Finishing Material: High Carbon Chromium Steel Bearing
- Working Temperature Range (°C): -40 to 120
- INA Ball Thrust BearingDeskripsi:These banded ball thrust bearings ease installation and provide extra protection to the internal bearing components against contaminants. They consist of a housing washer, a shaft washer, and a ball and cage assembly that are banded together as one unit.atribut:
- UNSPSC: 31171507
- Ball Material: Steel
- Ball Material Grade: 100Cr6
- Cage Material: Steel
- Cage Material Grade: Sheet Steel
- Lubricant Material: Oil
- Lubrication Openings: Lubrication Hole
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -20
- Race Form: Grooved
- Thrust Bearing Type: Banded Ball Thrust Bearing
- Washer Material: Steel
- Washer Material Grade: 100Cr6
- NTN Thrust Needle Roller Bearing (Laher Bambu)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)Deskripsi:Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.atribut:
- Bearing Material: Bearing steel
- Bearing Part: Needle roller and cage assembly
- Cage: Sheet steel
- Coating: Without
- Roller Grade: G2
- NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NTN Double Row Angular Contact Ball Bearing (Laher)atribut:
- Finish Material: High Carbon Chromium Steel Bearing
- Precision Grade: JIS B 1514 0 class
- Working Temperature Range (°C): -25 to 120
- EZO Fm Series Thrust Ball Bearing With Racewayatribut:
- Bearing Type: Thrust Bearing
- Cage Type: TP
- NACHI Double Row Angular Contact Ball Bearings (Laher)Deskripsi:The construction of this ball bearing is similar to mounting two single row angular ball bearings back to back(DB).Capacities of double row ball bearing is less than single row since few balls can be inserted per row.This bearing type can sustain radial, moment and bi-directional axial loads.
- SKF Thrust Ball Bearings (Bearing Aksial)Deskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- NTN Double Row Angular Contact Ball Bearing 5200 Series (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Double row
- Load Direction: radial
- JIS Grade: 0
- Race ring Shape: Angular contact ball bearing
- Rolling Element Material: High carbon chromium bearing steel
Daftar Harga thrust ball bearing Terbaru October 2026
| FBJ Bantalan Bola Kontak Sudut - Baris Ganda (Level Oli Indikator) | Rp47.900 |
| NTN Thrust Ball Bearing | Rp65.900 |
| EZO F Series Thrust Ball Bearing Without Raceway | Rp38.900 |
| CRAFT BEARINGS Thrust Bearing (Laher) | Rp30.900 |
| NTN Single Direction Thrust Ball Bearing | Rp139.900 |
| INA Ball Thrust Bearing | Rp959.900 |
| NTN Thrust Needle Roller Bearing (Laher Bambu) | Rp31.900 |
| SKF Needle Roller and Cage Thrust Assembly (Laher Jarum) | Rp52.900 |
| NSK Thrust Ball Bearing (Laher) | Rp64.900 |
| NACHI Deep Groove Ball Bearing 6000ZE Series (Laher) | Rp17.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/dyP106828502-1.jpg)


/0oP103217024-1.jpg)


/fuP102399570-37.jpg)
/7oP104068276-12.jpg)
/P102822139-1.jpg)
/ffP105144555-2.jpg)
/NTN%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/h5P102395617-3.jpg)
/NSK%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/ecP103792516-1.jpg)

/6eP107656230-2.jpg)
/NACHI%20Double%20Row%20Angular%20Contact%20Ball%20Bearings%20(Laher)/k2P105144722-2.jpg)

/asP104079388-11.jpg)
/nvP101002859-3.jpg)
/P102049624-1.jpg)
/NTN%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%205200%20Series%20(Laher)/ggP102395592-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)